Shop PITCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Fryer Dump Station
Mfr # PCF-18
Zoro # G223353942
product price:Â $13,229.99
/eaKey Features
Capacity
821 cu in
Current
15.1 A
Operating Temperature - Minimum
90 Degrees F
Wattage
1,820 W
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PCF-18
Zoro #
G223353942
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
31 1/8 in
Overall Height
45 3/4 in
Cord Length
6 ft
Overall Width
19 5/8 in
Details
Capacity
821 cu in
Current
15.1 A
Operating Temperature - Minimum
90 Degrees F
Wattage
1,820 W
Energy Star Compliant
No
Number of Pans
2
Operating Temperature - Maximum
190 Degrees F
Color
Silver
Weight
175 lb
Item
Food Cabinet Station
Voltage
120V, 240V
Material
Stainless Steel
Product Type
Food Cabinet Station
Includes
Collection Pan, Food Grate
Description
Fryer Dump Station
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.