Belt Barrier Posts, Blue, 118.11 in Length, 33.46 in Post Height, Stainless Steel

  • Mfr # 741501

  • Zoro # G415510757


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Post Diameter
2.48 in
Belt Length
118.11 in
Post Height
33.46 in
Color
Blue
Belt Width
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
741501
Zoro #
G415510757
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2.48 in
Belt Length
118.11 in
Post Height
33.46 in
Belt Width
1.89 in
Base Diameter
13.78 in

Details

Item
Belt Barrier Posts
Color
Blue
Finish
Stainless Steel

Description

The QChamp Metro Retractable Belt Barrier Set is the perfect solution for efficiently managing indoor pedestrian flow. The stainless steel posts ensure long-lasting durability while maintaining a sleek and professional appearance.Featuring a 10' retractable belt with multiple connection points, the posts are designed for quick and easy setup, offering complete flexibility to customize your layout. The sturdy concrete-filled base with rubber floor protectors ensures stability and prevents movement, even in high-traffic areas.The sleek design and practicality make it the ideal solution for schools, banks, hotels, airports, and other professional settings.


  • Stainless Steel Posts - Durable and professional, ensuring long-lasting use and a sleek appearance.
  • 10' Retractable Belt - Covers more area with fewer posts for efficient space management.
  • Concrete-Filled Base with Rubber Protectors - Provides stability and prevents movement in high-traffic areas.
  • Multiple Connection Points - Offers flexibility to customize layouts for various needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.