Shop PIUSI
See all product information
Create Account
Adapter, Polypropylene
- Mfr # F15484000
- Zoro # G021677776
product price:Â
$
13.75
/ea
Key Features
Overall Height
18 11/16 in
Material
Polypropylene
Overall Dimensions
18 1/8 in D x 7 11/16 in W x 18 11/16 in H
Overall Depth
18 1/8 in
For Use With Mfr. Model Number
53DR87, 569H08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F15484000
- Zoro #
- G021677776
- UPC #
- 810015630723
- Country of Origin
- Italy
- Material
- Polypropylene
- Item
- Adapter
- For Use With Mfr. Model Number
- 53DR87, 569H08
- Shell Material
- Polypropylene
- Traction Material
- Polypropylene
Dimensions
- Overall Height
- 18 11/16 in
- Overall Dimensions
- 18 1/8 in D x 7 11/16 in W x 18 11/16 in H
- Overall Depth
- 18 1/8 in
- Length
- 3 in
- Overall Width
- 7 11/16 in, 9 5/8 in
Description
Adapter, For Use With Grainger Item Number 53DR87, 569H08, For Use With Mfr. Model Number 53DR87, 569H08, Material Polypropylene, Overall Width 7 11/16 in, 9 5/8 in, Overall Height 18 11/16 in, Overall Depth 18 1/8 in, 18 1/8 in D x 7 11/16 in W x 18 11/16 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.