Shop PIUSI
See all product information
Create Account
Adapter, Polypropylene
- Mfr # F16433000
- Zoro # G721669132
product price:Â
$
15.15
/ea
Key Features
Material
Polypropylene
Overall Depth
18 1/8 in
Overall Height
18 11/16 in
Overall Width
7 11/16 in, 9 5/8 in
Overall Dimensions
18 1/8 in D x 7 11/16 in W x 18 11/16 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F16433000
- Zoro #
- G721669132
- UPC #
- 810015630747
- Country of Origin
- Italy
Dimensions
- Overall Depth
- 18 1/8 in
- Overall Height
- 18 11/16 in
- Overall Width
- 7 11/16 in, 9 5/8 in
- Overall Dimensions
- 18 1/8 in D x 7 11/16 in W x 18 11/16 in H
- Length
- 2 in
Details
- Material
- Polypropylene
- Item
- Adapter
- For Use With Mfr. Model Number
- F00201A1H
- Shell Material
- Polypropylene
Description
Adapter, For Use With Grainger Item Number 569G85, For Use With Mfr. Model Number F00201A1H, Material Polypropylene, Overall Width 7 11/16 in, 9 5/8 in, Overall Height 18 11/16 in, Overall Depth 18 1/8 in, 18 1/8 in D x 7 11/16 in W x 18 11/16 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.