Automatic Nozzle, Spout 20 Ul 3/4", 16 Max. Flow Rate , Aluminum, 3/4" FNPT Inlet
- Mfr # F18635000
- Zoro # G9064111
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Application
Agriculture; Explosion Proof; Industrial; Marine; Off-Road
Housing Material
Aluminum
GPM
16
Inlet Size
3/4 in
Seal Material
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F18635000
- Zoro #
- G9064111
- UPC #
- 632181348161
- Country of Origin
- China
Dimensions
- Inlet Size
- 3/4 in
- Spout Discharge Size
- 3/4 in
- Spout Length
- 3 in
- Spout Tip Outside Diameter
- 3/4 in
Description
Drum Pump Nozzle, Primary Color Black, Includes Nozzle Hook, Spout Material Aluminum, Nozzle Material Aluminum, Spout Connection Size Not Applicable, Spout Discharge Size 3/4 in, Spout Length 3 in, Inlet Type NPT, Inlet Size 3/4 in, Nozzle Operation Automatic, Spout Connection Type Not Applicable, Cover Color Black, Flow Rate - Maximum 15 gpm, Number of Latch Positions 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.