Zoro Homepage

Electric Drum Pump, Cast Iron, 120 V AC

  • Mfr # F00583510

  • Zoro # G416556808


product price: $1,098.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00583510
Zoro #
G416556808
UPC #
810015636534
Country of Origin
Italy

Details

Item
PUMP

Description

Electric Drum Pump, Rated Voltage 120 V AC, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Includes Bung Adapter Yes, Nozzle Operation Not Applicable, Power Source Corded Electric, Variable Speed No, Features High Pressure, Longevity, Includes Nozzle No, Includes Spout No, Pump Connection Type NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.