Zoro Homepage

Electric Drum Pump, Cast Iron, 24 V DC

  • Mfr # F0023201B

  • Zoro # G816546430


product price: $571.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0023201B
Zoro #
G816546430
UPC #
810015630846
Country of Origin
Italy

Details

Item
Pump

Description

Electric Drum Pump, Rated Voltage 24 V DC, Suction Tube OD 3/4 in, Hose Length 13 ft, Suction Tube Length 78 3/4 in, Nozzle Operation Manual, Power Source Vehicle Battery, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Features Easy to Repack, IP55, Includes Nozzle Yes, Includes Spout Yes, Pump Connection Type Hose Barb

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.