Zoro Homepage

ElectricDrumPump, 3/4hp, 120VAC, 20gpm

  • Mfr # F00583550

  • Zoro # G816556798


product price: $1,098.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00583550
Zoro #
G816556798
UPC #
810015636541
Country of Origin
Italy

Details

Item
PUMP

Description

Electric Drum Pump, Rated Voltage 120 V AC, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Nozzle Operation Not Applicable, Power Source Corded Electric, Variable Speed No, Includes Nozzle No, Includes Spout No, Pump Connection Type NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.