Zoro Homepage

FuelFilter, 10.5gpm, 58psi, 1-7/8inL

  • Mfr # F00611D40

  • Zoro # G216555551


product price: $75.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00611D40
Zoro #
G216555551
UPC #
810015631584
Country of Origin
Italy

Details

Item
FILTER

Description

Fuel Filter, Product Type Replacement Filter, Flow Rate - Maximum 10.5 gpm, Operating Pressure - Maximum 58 psi, Compatible with Brand Piusi, Compatible Manufacturer Part Number SuzzaraBlue, Three25, Filter Body Material Polypropylene, Overall Diameter 1 7/8 in, Overall Length 1 7/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.