Zoro Homepage

Hand Operated Drum Pump, 10 ft. Hose L

  • Mfr # F0033213B

  • Zoro # G8500016


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Antifreeze, DEF, Windshield Washer Fluid
For Container Size
55 gal
Max. Flow Rate
8 gal per 120 strokes
Max. Viscosity
500 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0033213B
Zoro #
G8500016
UPC #
810015630099
Country of Origin
Italy

Dimensions

For Container Size
55 gal
Suction Tube Length
36 in
Inlet Size
1" FBSP
Discharge Tube Length
120"
Hose Length
10 ft
Manufacturers Warranty Length
90 days
Hose Inside Dia.
3/4 in
Bung Connection Dia.
2-1/2 in x 5 in
Hose Outside Dia.
1 in

Description

Hand Operated Drum Pump, Max. Outlet Pressure 6 psi, Pump Connection OD 2 in, Self-Priming Yes, Metered No, Hose Length 10 ft, Includes Discharge Hose Yes, Piston Material Polypropylene, Features Dispenses 1 gal Per 10 Strokes, Seal Material NBR AISI316, For Use With Antifreeze, Diesel Exhaust Fluid, Water, Adapter Connection Type Buttress, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No, Runs Dry No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.