Rotary Gear Pump, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron, 3/4" NPT Inlet

  • Mfr # F0030420D

  • Zoro # G9064148


product price:  $868.99
/ea
Free Shipping & Returns

Key Features

Voltage
120v
HP
1500W
Housing Material
Cast iron
GPM
2.4
Inlet Size
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F0030420D
Zoro #
G9064148
UPC #
632181348291
Country of Origin
Italy

Dimensions

Inlet Size
3/4" NPT
Overall Width
4.4 in
Overall Length
13 in
Overall Height
8 in
Media Discharge Connection Size
3/4 in
Media Intake Connection Size
3/4 in

Details

Voltage
120v
HP
1500W
Housing Material
Cast iron
GPM
2.4
RPM
1730
Pump Design
Gear
Self-Priming
Yes
Max. Viscosity
2000 CST
Item
Rotary Gear Pump
Shaft Material
Steel
Hz
60
Standards
CE Certified
Body Material
Cast Iron
Max. Pressure (PSI)
2170
Gear Material
Steel
Product Type
Viscomat 200/2,170 psi,110V 60Hz NoCable
Motor Speed - Maximum
1,730 RPM
Nameplate Voltage
120V AC
Media Intake Connection Type
NPT
Operating Pressure - Maximum
170 psi
Media Discharge Connection Type
NPT

Description

Rotary Gear Pump, Operating Pressure - Maximum 200 psi, Viscosity - Maximum 2,000 cSt, Phase Single, Nameplate Voltage 120V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 3/4 hp, Operating Temperature - Minimum 12 Degrees F, Operating Temperature - Maximum 104 Degrees F, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPT, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Gear Material Steel, Suction Lift -Maximum 15 ft

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.