Shop PIX

136XL050, Standard Timing Belt, XL, 1/2 X 13-5/8, T68, Trapezoidal

  • Mfr # 136XL050

  • Zoro # G004867941


product price:  $5.49
/ea
Sold in multiples of 4 for $21.96

Key Features

Belt Trade Size
XL
Industry Number
136XL050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136XL050
Zoro #
G004867941
UPC #
-
Country of Origin
India

Dimensions

Belt Trade Size
XL
Top Width
0.50 in
Pitch Length
13.63 in

Details

Item
Timing Belt
Industry Number
136XL050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
68
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PIX-X'act®-CT
Belt Material
Cross-Linked CR Elastomer

Description

Pix 136xl050 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.