Shop PIX

200XL050, Standard Timing Belt, XL, 1/2 X 20, T100, Trapezoidal

  • Mfr # 200XL050

  • Zoro # G304869546


product price:  $8.79
/ea
Sold in multiples of 3 for $26.37

Key Features

Belt Series
PIX-X'act®-CT
Pitch Length
20 in
Belt Trade Size
XL
Maximum Operating Temperature
100 Degrees C
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200XL050
Zoro #
G304869546
UPC #
-
Country of Origin
India

Dimensions

Pitch Length
20 in
Belt Trade Size
XL
Top Width
1/2 in

Details

Belt Series
PIX-X'act®-CT
Maximum Operating Temperature
100 Degrees C
Pitch
0.2 in
Belt Material
Cross-Linked CR Elastomer
Tooth Location
Single
Tooth Shape
Trapezoidal
Number of Teeth
100
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
200XL050

Description

Pix 200xl050 high efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.