Shop PIX
See all product information
A87/4L890 V-Belt, Molded Cog, 1/2 in W, Black
Mfr # 4L890
Zoro # G510653250
product price:Â $19.29
/eaKey Features
Top Width
1/2 in
Number of Ribs
1
V-Belt Section
4L
Reinforcing Cord Material
Polyester
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4L890
Zoro #
G510653250
UPC #
848756043304
Country of Origin
India
Dimensions
Top Width
1/2 in
Outside Length
89 in
Thickness
7.9 mm
Details
Item
V-Belt
Number of Ribs
1
V-Belt Section
4L
Reinforcing Cord Material
Polyester
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Temp. Range
-30 to +80 Degrees C
Industry Number
4L890
Material
Rubber
Belt Series
PIX-X'set®
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.