Shop PIX

A98/4L1000 V-Belt, Molded Cog, 1/2 in W, Black

  • Mfr # A98/4L100

  • Zoro # G510894455


product price:  $20.69
/ea

Key Features

Number of Ribs
1
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Reinforcing Cord Material
Polyester
Top Width
1/2 in
Industry Number
A98/4L100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A98/4L100
Zoro #
G510894455
UPC #
848756004015
Country of Origin
United States

Dimensions

Top Width
1/2 in
Thickness
8 mm
Outside Length
100 in

Details

Number of Ribs
1
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Reinforcing Cord Material
Polyester
Industry Number
A98/4L100
Temp. Range
-30 to 80 Degrees C
Material
Rubber
Item
Classical V-Belt
V-Belt Section
A/4L
Belt Series
PIX-X'set®

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.