Shop PIX
See all product information
Create Account
North America A35 37 in. FHP V-Belt; Black
Mfr # A35
Zoro # G703913741
product price:Â $19.35
/eaKey Features
Top Width
1/2 in
Temp. Range
-30 to 80 Degrees C
Number of Ribs
1
Belt Series
PIX-X'set®
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A35
- Zoro #
- G703913741
- UPC #
- 746041000899
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 37 in
- Thickness
- 8 mm
Details
- Temp. Range
- -30 to 80 Degrees C
- Item
- Classical V-Belt
- Number of Ribs
- 1
- Belt Series
- PIX-X'set®
- Reinforcing Cord Material
- Polyester
- Material
- Rubber
- V-Belt Section
- A
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Industry Number
- A35
Description
Recommended for heavy-duty lawn and garden equipment. Especially where superior load carrying capacity, extra heavy clutching and reverse bend characteristics are required. They operate efficiently even when subjected to temperature extremes, high humidity, moisture, grit, oil, and grease.
Features- Used for light-duty applications, such as those that transmit less than 1 hp
- ARA-MAX cord provides higher tensile strength and requires fewer take-ups
- Color: Black
- Material: Rubber
- Inside Circumference: 35 in.
- Outside Circumference: 37 in.
- Temperature Rating: minus 35 to 100 deg C
- Top Width: 1/2"
- Thickness: 5/16 in.
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.