Shop PLANAR

PLN2501 25IN MONITOR, BLACK FHD IPS LED LCD, 100HZ, VGA, HDMI, NARROW BEZ

  • Mfr # 998-3758-00
  • Zoro # G221697130

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
21.3"
HDMI
Yes
Height with Stand
16.49"
Features
Wide Viewing Angle, Narrow Bezel, Flicker-free, Blue Light Reduction, Frameless Bezel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
998-3758-00
Zoro #
G221697130
UPC #
810069811642
Country of Origin
Taiwan, Province of China
Max. Resolution
1920 x 1080
HDMI
Yes
Features
Wide Viewing Angle, Narrow Bezel, Flicker-free, Blue Light Reduction, Frameless Bezel
Backlight Technology
LED
Color
Black
Horizontal Viewing Angle
178°
Frequency
50 Hz, 60 Hz
Brightness
250 Nit
Active Display Area (H x V)
0.84" x 0.47"
Color Supported
16.7 Million Colors
Maximum Power Consumption
18 W
Energy Star
Yes
Aspect Ratio
16:9
Screen Mode
Full HD
VESA Mount Standard
100 x 100
Number of Screens
1
Panel Technology
In-plane Switching (IPS) Technology
Product Type
LED Monitor
Operating Humidity Range
20% to 80% (Non-condensing)
Operation Hours
16-Hours/ 7 Days
Operating Temperature Range
41°F (5°C) to 104°F (40°C)
Response Time Details
14 ms Typical, 4 ms GTG
HDMI Inputs
1
Pixel Pitch
0.28020 mm x 0.28020 mm
Package Contents
PLN2501 Widescreen LED MonitorHDMI CablePower CordUser's Guide
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Standard Refresh Rate
100 Hz
Response Time
4 ms
Total Number of HDMI Ports
1
Stand Adjustments
Tilt
HDCP Supported
Yes
Native Contrast Ratio
1,300:1
Mount Type
Desk Mountable, Arm-mountable

Dimensions

Width
21.3"
Height with Stand
16.49"
Depth
2"
Height
16.5"
Depth with Stand
7.54"
Viewable Screen Size
24.5"
Screen Size Class
25"
Width with Stand
21.25"

Description

ELS. NO VGA CABLE INCLUDED.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.