PT2245PW 22in POS monitor, black, HID compliant projected capacitive multi-touch FHD LED LCD,

  • Mfr # 997-7416-01

  • Zoro # G616423764


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Standard
100 x 100
Width with Stand
20.40"
Screen Mode
Full HD
Max. Resolution
1920 x 1080
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997-7416-01
Zoro #
G616423764
UPC #
810689000000
Country of Origin
China

Dimensions

Width with Stand
20.40"
Depth with Stand
1.80"
Width
20.4"
Height with Stand
12.30"
Height
13.8"
Viewable Screen Size
21.5"
Screen Size Class
22"
Depth
8.6"

Details

VESA Mount Standard
100 x 100
Screen Mode
Full HD
Max. Resolution
1920 x 1080
HDMI
Yes
Brightness
212 Nit
Aspect Ratio
16:9
Vertical Viewing Angle
178°
Response Time
14 ms
Response Time Details
14 ms Typical
Environmentally Friendly
Yes
USB
Yes
VESA Mount Compatible
Yes
Touchscreen Technology
Projected Capacitive
Multi-touch Screen
Yes
Horizontal Viewing Angle
178°
Native Contrast Ratio
1,000:1
Stand Adjustments
Tilt
Product Type
LCD Touchscreen Monitor
Package Contents
PT2245PW 22" Touch Screen Point Of Sale Monitor, DC Power Supply, Power Cord, VGA Cable, Audio cable, USB Cable (A to B), HDMI Cable, User's Guide, Quick Start Guide, Cable Cover, Screw
Features
On-screen Display (OSD), Cable Lock Slot, Ultra Slim, Multi Language Display
Number of Simultaneous Touchpoints
10
Color Supported
16.7 Million Colors
Mount Type
Desk Mountable
Backlight Technology
Edge LED
DisplayPort
Yes

Description

PT2245PW 22in POS monitor, black, HID compliant projected capacitive multi-touch FHD LED LCD, VGA, HDMI, DP inputs. DC power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.