PT3270Q 32in touchscreen anti-glare monitor, 2K, 10pt PCAP touch, QHD IPS LCD, USB-C, HDMI, DP,

  • Mfr # 998-2949-00

  • Zoro # G316480661


product price:  $1,318.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2,560 x 1,440
Width
28.9 in
VESA Mount Compatible
Yes
Screen Mode
WQHD
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
998-2949-00
Zoro #
G316480661
UPC #
810689009979
Country of Origin
China

Dimensions

Width
28.9 in
Depth
2.4"
Screen Size Class
32"
Viewable Screen Size
31.5"
Height
16.9"

Details

Max. Resolution
2,560 x 1,440
VESA Mount Compatible
Yes
Screen Mode
WQHD
USB
Yes
Panel Technology
In-plane Switching (IPS) Technology
Operating Power Consumption
26 W
Response Time Details
14 ms GTG
Package Contents
PT3270Q 32" Touch Screen Monitor, Power Cord, USB Cable (C to C), HDMI Cable, DP Cable, USB Cable (A to C), User's Guide
HDCP Supported
Yes
Touchscreen Technology
Projected Capacitive
USB Type-C
Yes
Brightness
350 Nit
Environmentally Friendly
Yes
Response Time
14 ms
VESA Mount Standard
200 x 200
Number of Simultaneous Touchpoints
10
Backlight Technology
Edge LED
HDMI
Yes
Native Contrast Ratio
1,000:1
Ingress Protection (IP) Rating
IP65
Product Type
LCD Touchscreen Monitor
Operation Hours
16-Hours/ 7 Days
Vertical Frequency
49 Hz to 76 Hz
DisplayPort
Yes
Multi-touch Screen
Yes
Aspect Ratio
16:9
Horizontal Viewing Angle
178°
Features
Anti-glare, Water Proof, Anti-reflective
Vertical Viewing Angle
178°
Color Supported
1.07 Billion Colors

Description

PT3270Q 32in touchscreen anti-glare monitor, 2K, 10pt PCAP touch, QHD IPS LCD, USB-C, HDMI, DP, USB hub, speakers, IP65, black, NO STAND incl.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.