Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

URX75 75in display, UHD, D-LED backlight, 700 nit, HDR, 24x7, multi-source viewing,

  • Mfr # 998-2161-00

  • Zoro # G916423808


product price: $7,259.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Mount Type
Wall Mountable
Pixel Pitch
16.9 mil
Ethernet
Yes
Number of Screens
1
Package Contents
URX75 75" 4K LCD Display US Power Cord HDMI Cable IR Sensor Remote Control 2 x Lifting Straps Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-2161-00
Zoro #
G916423808
UPC #
810689000000
Country of Origin
United States

Dimensions

Width
66.3"
Height
37.9"
Viewable Screen Size
75"
Depth
3.7"
Bezel Width
0.65"
Screen Size Class
75"
Color Depth
10-bit

Details

Mount Type
Wall Mountable
Pixel Pitch
16.9 mil
Ethernet
Yes
Number of Screens
1
Package Contents
URX75 75" 4K LCD Display US Power Cord HDMI Cable IR Sensor Remote Control 2 x Lifting Straps Quick Start Guide
Horizontal Viewing Angle
178°
Color Gamut
88% NTSC
Product Type
Digital Signage Display
Backlight Technology
Direct LED
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Display Resolution
3840 x 2160
Number of Speakers
2
Environmentally Friendly
Yes
HD Resolution
Yes
Aspect Ratio
16:9
Network (RJ-45)
Yes
Native Contrast Ratio
5,000:1
High Dynamic Range (HDR) Type
HDR10
Scan Format
2160p
Response Time
6.50 ms
VESA Mount Standard
400 x 400
Operation Hours
24-Hours/7 Days
Number of DisplayPorts
1
Features
Anti-glare, Picture in Picture
DisplayPort
Yes
HDCP Supported
Yes
Dynamic Contrast Ratio
20,000:1
Speakers
Yes
Standard Refresh Rate
60 Hz
HDMI
Yes
Brightness
700 Nit

Description

URX75 75in display, UHD, D-LED backlight, 700 nit, HDR, 24x7, multi-source viewing, speakers, OPS slot, non-wireless, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.