Zoro Homepage

URX85

  • Mfr # 998-2164-00

  • Zoro # G714908828


product price: $9,568.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Screen Size
85 in
Height
43.3 in
Width
75.6 in
Depth
3.7 in
Series
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-2164-00
Zoro #
G714908828
UPC #
810689008101
Country of Origin
United States

Dimensions

Screen Size
85 in
Height
43.3 in
Width
75.6 in
Depth
3.7 in
Color Depth
10-bit
Bezel Width
35.4 mil

Details

Item
Digital Signage Display
Series
X
Wireless LAN
Yes
Certifications & Standards
cTUVus,
Brightness
700 Nit
Display Resolution
2160 x 3840
Scan Format
2160p
Serial
Yes
Environmentally Friendly
Yes
VESA Mount Standard
600 x 400
Number of DisplayPorts
1
Package Contents
UltraRes URX85 Digital Signage Display, US power cord, HDMI cable, IR sensor, remote control, 2 x lifting straps, QuickStart Guide
Color
Black
Display Screen Type
LCD
HDMI
Yes
Pixel Pitch
19.2 mil
Mount Type
Wall Mountable
Backlight Technology
Direct LED
DisplayPort
Yes
Input Voltage
230 V AC, 120 V AC
Ethernet
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.