Stackable Storage Trunk W/ Lid, 14 gal, 24 in L x 15 in W x 13 in H, Charcoal, Plastic

  • Mfr # PLAT16CHE

  • Zoro # G614643683


product price: $19.15
/ea

Key Features

Overall Height
13 in
Overall Length
24 in
Overall Width
15 in
Type
Stackable
Volume Capacity
14 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLAT16CHE
Zoro #
G614643683
UPC #
024099000642
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Length
24 in
Overall Width
15 in
Overall L x W x H
24 in L x 15 in W x 13 in H
Inside Length
20 in
Inside Height
11-1/2 in
Inside Width
12 in

Details

Type
Stackable
Volume Capacity
14 gal
Material
Plastic
Color
Charcoal
Item
Storage Trunk W/ Lid
Includes
Reinforced Lid
Stackable
Yes
Shape
Rectangle
Mobility
Stationary
Lid Type
Reinforced
Closure Type
Latches
Handle Style
Integrated

Description

Storage Trunk, Color Gray, Handle Style Integrated, Hinge Material Not Applicable, Inside Height 11 1/2 in, Inside Length 20 in, Inside Width 12 in, Material Plastic, Overall Height 13 in, Overall Width 15 in, Overall Length 24 in, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 14 gal, Weight Capacity Not Applicable, Number of Handles 2, Mobility Stationary, Closure Type Latches, Lid Type Reinforced, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products