Stackable Storage Trunk W/ Lid, 17 gal, 30 in L x 14-1/4 in W x 12-3/4 in H, Blaze Orange, Plastic

  • Mfr # PLAT17BOE

  • Zoro # G814643674


product price:  $30.99
/ea

Key Features

Overall Height
12-3/4 in
Overall Length
30 in
Overall Width
14-1/4 in
Type
Stackable
Volume Capacity
17 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLAT17BOE
Zoro #
G814643674
UPC #
024099001359
Country of Origin
United States

Dimensions

Overall Height
12-3/4 in
Overall Length
30 in
Overall Width
14-1/4 in
Overall L x W x H
30 in L x 14-1/4 in W x 12-3/4 in H
Inside Width
11-1/4 in
Inside Height
11-1/4 in
Inside Length
26 in

Details

Type
Stackable
Volume Capacity
17 gal
Material
Plastic
Color
Blaze Orange
Item
Storage Trunk W/ Lid
Lid Type
Reinforced
Stackable
Stacking Capable
Shape
Rectangular
Mobility
Stationary
Includes
Reinforced Lid
Closure Type
Latches
Handle Style
Integrated

Description

Storage Trunk, Color Orange, Handle Style Integrated, Hinge Material Not Applicable, Inside Height 11 1/4 in, Inside Length 26 in, Inside Width 11 1/4 in, Material Plastic, Overall Height 12 3/4 in, Overall Width 14 1/4 in, Overall Length 30 in, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 17 gal, Weight Capacity Not Applicable, Number of Handles 2, Mobility Stationary, Closure Type Latches, Lid Type Reinforced, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.