Shop PLANO
See all product information
Create Account
Tool Tote, Gray, Plastic
- Mfr # 311007
- Zoro # G914868526
product price:Â
$
19.19
/ea
Key Features
Color
Gray
Material
Plastic
Overall Depth
9 1/4 in
Overall Height
7 in
Primary Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311007
- Zoro #
- G914868526
- UPC #
- 024099003117
- Country of Origin
- United States
- Item
- Tool Tote
- Color
- Gray
- Material
- Plastic
- Primary Application
- General Purpose
- Series
- Tote More
- Shell Material
- Plastic
- Wire Color
- Gray
- Traction Material
- Plastic
Dimensions
- Overall Depth
- 9 1/4 in
- Overall Height
- 7 in
- Overall Width
- 15 in
Description
Tool Tote, Bag Style Not Applicable, Material Plastic, Closure Type Not Applicable, Number of Bags Not Applicable, Overall Height 7 in, Overall Depth 9 1/4 in, Overall Width 15 in, Overall Diameter Not Applicable, Reinforced Bottom Not Applicable, Color Gray, Compatible Modular System Not Applicable, Features Not Applicable, Includes Not Applicable, Includes Laptop Pocket Not Applicable, Number of Inside Pockets Not Applicable, Number of Outside Pockets Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.