Travel Bag, Black, 47 L, 22 in H
- Mfr # HY22
- Zoro # G823781596
product price:Â
$
329.95
/ea
Free Shipping & Returns
Key Features
Features
Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
Water Resistance
Water Resistant
Number of Wheels
2
Number of Interior Pockets
1
Number of Exterior Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HY22
- Zoro #
- G823781596
- UPC #
- 019428188894
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 22 in
- Overall Width
- 10 1/2 in
- Overall Length
- 14 1/2 in
- Wire Rope Length
- 14 1/2 in
- Length
- 14 1/2 in
- Fits Chest Size
- Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
Details
- Item
- Travel Bag
- Features
- Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
- Water Resistance
- Water Resistant
- Number of Wheels
- 2
- Number of Interior Pockets
- 1
- Number of Exterior Pockets
- 2
- Closure
- Zipper
- Color
- Black
- Interior Volume
- 47 L
- Material
- Cordura
- Product Type
- Duffel Bag
- Shell Material
- Cordura
- Wire Color
- Black
Description
Travel Bag,Black,47 L,22 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.