Penguin Wobbler Wooden Bounce Back Toy

  • Mfr # 5200

  • Zoro # G921734708


product price: $21.15
/ea

Key Features

Recommended Grade
Grade PK+
Includes
1 Penguin
Recommended Age
6+ months
Material
99%-Wood,1%-Metal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200
Zoro #
G921734708
UPC #
-
Country of Origin
Thailand

Details

Recommended Grade
Grade PK+
Includes
1 Penguin
Recommended Age
6+ months
Material
99%-Wood,1%-Metal
Color
Black

Description

Delight your baby with the PlanToys Penguin Wobbler, a charming wooden bounce-back toy that tumbles, wobbles, and rolls when gently pushed. Designed with a weighted base, this playful penguin automatically rights itself, encouraging repeated fun and engagement. Perfect for tummy time, it helps develop your baby’s visual tracking skills while keeping them entertained and curious about the animals of the Arctic. Crafted sustainably in Thailand using chemical-free rubberwood, formaldehyde-free glue, organic pigments, and water-based dyes, the Penguin Wobbler is both safe and eco-friendly. This versatile toy also inspires imaginative play and storytelling as part of your child’s free-play environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.