Shop PLANTSKYDD
See all product information
Create Account
Small Animal Repellent
- Mfr # PS-G20
- Zoro # G205474177
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.1
Overall Width
13.5
Overall Length
20.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-G20
- Zoro #
- G205474177
- UPC #
- 818250000158
- Country of Origin
- United States
Dimensions
- Overall Height
- 4.1
- Overall Width
- 13.5
- Overall Length
- 20.5
Description
This 20-lb. Bulk Bag of Plantskydd Rabbit and Small Animal Repellent covers 12,000 sq. ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.