Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120VAC, Inline Pilot, PVC

  • Mfr # PS075VW11-120/60-PV

  • Zoro # G3890625


product price:  $819.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Corrosives, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS075VW11-120/60-PV
Zoro #
G3890625
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Width
4 in
Overall Height
7-9/32 in
Overall Length
4 in
Orifice Diameter
1 in

Details

For Media
Acids, Caustics, Chlorine Solution, Corrosives, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Valve Type
Inline Pilot
Operation Type
Pilot Operated
Seal Material
Viton
Operating Pressure Differential - Maximum
70 psi Water
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Valve Design
Diaphragm
Coil Insulation Class
F
Coil Enclosure
Dust Tight, Watertight
Body Material
PVC
Electrical Connections
DIN
Application
Controlling Flow Spray Nozzles, High Pressure Chemical Injections
Safe Working Water Pressure
140 psi
Standards
CSA
Valve Positions
2-Position
Environmental Rating
Indoor, Outdoor
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Coefficient of Volume (Cv)
7.6
Fluid Temperature - Maximum
140 Degrees F
Ambient Temperature - Maximum
104 Degrees F
Wattage
11 W
Operating Pressure Differential Water - Maximum
70 psi
NEMA Enclosure Rating
4X
Frequency
60 Hz
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Thread Type
NPT

Description

The PLAST-O-MATIC PS075VW11-120/60-PV is a 2-way, 2-position solenoid valve with a normally closed starting configuration and Liquid Compatibility: PVC body with Viton seals; consult the chemical compatibility chart. It features a diaphragm valve design and operates using a pilot-operated inline pilot mechanism. Fluid Temperature Rating: 140°F maximum; Differential Pressure Rating: 70 psi maximum (water). Environmental Rating: Indoor and Outdoor; Mounting Orientation: Horizontal or Vertical.

Key Features:

  • Body Material: PVC
  • Valve Design: Diaphragm
  • Valve Ways: 2-Way
  • Valve Positions: 2-Position
  • Valve Starting Configuration: Normally Closed
  • Operation Type: Pilot Operated
  • Valve Type: Inline Pilot
  • Nominal Pipe Size: 3/4 in
  • Orifice Diameter: 63/64 in
  • Electrical Voltage: 120 VAC
  • Frequency: 60 Hz
  • Wattage: 11 W
  • Coil Enclosure: Watertight, Dust Tight
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit
  • Includes Coil and Seal: Yes
  • Ambient Temperature Maximum: 104°F
  • Fluid Temperature Maximum: 140°F
  • Operating Pressure Differential Maximum (Water): 70 psi
  • Operating Pressure Differential Minimum: 5 psi
  • Safe Working Water Pressure: 140 psi
  • Inlet and Outlet Connection Type: NPT
  • Thread Type: NPT
  • Mounting Orientation: Horizontal or Vertical
  • Environmental Rating: Indoor, Outdoor
  • NEMA Enclosure Rating: 4X
  • Seal Material: Viton (FKM)
  • Certifications: CSA
  • Dimensions (L x W x H): 4 in x 4 in x 7-9/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.