This item is Discontinued.

Plast-O-Matic 120VAC PVC Solenoid Valve, Universal, 1/2 in Pipe Size THP4V4W24-PV

120VAC PVC Solenoid Valve, Universal, 1/2 in Pipe Size (Discontinued)

  • Mfr # THP4V4W24-PV
  • Zoro # G5151027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THP4V4W24-PV
Zoro #
G5151027
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Valves
1/2 in
Orifice Dia.
1/8 in
Overall Length
2 1/2 in
Pipe Size
1/2"
Overall Width
2 1/2 in
Overall Height
7 11/16 in

Details

Electrical Connections
Wire Leads
Valve Design
3-Way/2-Position
Voltage
120V AC
Item
Solenoid Valve
Valve Configuration
Universal
Body Material - Valves
PVC
Safe Working Water Pressure
100 psi
Hz
60
NEMA Rating
4x
Body Material
PVC
Coil Enclosure
Watertight and Dust Tight
Application
For Use in Severe Service Applications with Most Liquids, Including Acids, Caustics, Chlorine Solutions, Solvents and Ultrapure Fluids.
Valve Ways and Positions
3-Way/2-Position
Coefficient of Volume
0.31
Min. Operating Pressure Differential
0 psi
Operation Type
Direct Acting
Environmental Rating - Valves
Indoor, Outdoor
Operation
Direct Acting
Max. Fluid Temp.
140 Degrees F
Seal Material
Viton

Description

Solenoid Valve, Plastic Solenoid Valve, Valve Ways and Positions 3-Way/2-Position, Universal, Media - Valves Acids, Bases, Salt Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 0 psi, Environmental Rating - Valves Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 0.31, Body Material - Valves PVC, Orifice Dia. 1/8 in, Safe Working Water Pressure 100 psi, Hz 60, Operation Direct Acting, Coil Enclosure Watertight and Dust Tight, Electrical Connections Wire Leads

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.