Zoro Homepage

Air Actuated Valve, CPVC, 1-1/2", Ep, Sockt

  • Mfr # ABRA150EPS-CP

  • Zoro # G0758289


product price: $1,121.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Body Material
CPVC
Body Style
2-Way
Valve Structure
Ball
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABRA150EPS-CP
Zoro #
G0758289
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"

Details

Body Material
CPVC
Body Style
2-Way
Valve Structure
Ball
Max. Pressure
50 psi
Handle Type
Actuator
Ball Material
Thermoplastic
Connection Type
socket
Item
Air Actuated Valve,CPVC,1-1/2",Ep,Sockt
Ball Valve Basic Body Material
Plastic
Seat Material
PTFE

Description

Air Actuated Valve,CPVC,1-1/2 In.,Ep,Sockt

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.