Zoro Homepage

Manual Ball Valve, CPVC, 3/4", Epdm, Socket

  • Mfr # MBV075EPS-CP

  • Zoro # G0759600


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Thermoplastic
Body Style
2-Way True Union
Valve Structure
Ball
Pipe Size
3/4 in
Connection Type
socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBV075EPS-CP
Zoro #
G0759600
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in

Details

Ball Material
Thermoplastic
Body Style
2-Way True Union
Valve Structure
Ball
Connection Type
socket
Item
Manual Ball Valve,CPVC,3/4",Epdm,Socket
Seat Material
PTFE
Max. Pressure
175 PSI
Body Material
Plastic

Description

Manual Ball Valve,CPVC,3/4 In.,Epdm,Socket

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.