Zoro Homepage

Pressure Regulator, 1-1/2 In, 5 to 125 psi

  • Mfr # PRHM150V-PV

  • Zoro # G4017912


product price: $1,323.99
/ea
Free Shipping & Returns

Key Features

Series
PRHM
Body Material
PVC
Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRHM150V-PV
Zoro #
G4017912
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
5 in
Height
11 15/16 in
Pipe Size
1 1/2 in
Overall Width
6 1/16 in
Overall Height
11 15/16 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in

Details

Item
Pressure Regulator
Series
PRHM
Body Material
PVC
Application
Industrial Use
Seal Material
FKM
Max. Pressure
150 psi
Pressure Adjustment Range
5 to 125 psi
Max. Temp.
140 Degrees F
Connection Type
NPT
Includes
Intrinsic Gauge Guard, Pressure Gauge
Standards
ISO 9001:2015
Pilot Adjustment - Maximum
125 psi
Inlet Connection Type
NPT
Operating Pressure Differential - Maximum
150 psi
Operating Temperature - Minimum
40 Degrees F
Outlet Connection Type
NPT
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
140 Degrees F
Pilot Adjustment - Minimum
5 psi
Inlet Connection Gender
Female
Operating Pressure - Minimum
10 psi
Outlet Connection Gender
Female

Description

Pressure Regulator, Series PRHM, Body Material PVC, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 5 in, Height 11 15/16 in, Application Industrial Use, Connection Type FNPT, Pressure Adjustment Range 5 to 125 psi, Gauge Port Size Not Applicable, Seal Material FKM, Max. Temp. 140 Degrees F, Pipe Size 1 1/2 in, Max. Pressure 150 psi, Standards ISO 9001:2015, Includes Intrinsic Gauge Guard, Pressure Gauge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.