Zoro Homepage

Pressure Regulator, 1 In, 5 to 125 psi

  • Mfr # PRHM100V-PV

  • Zoro # G4074874


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Series
PRHM
Body Material
PVC
Inlet Size
1 in
Outlet Size
1 in
Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRHM100V-PV
Zoro #
G4074874
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Length
5 1/2 in
Height
10 1/8 in
Pipe Size
1 in
Overall Height
10 1/8 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in
Overall Width
5 1/2 in

Description

Pressure Regulator, Series PRHM, Body Material PVC, Inlet Size 1 in, Outlet Size 1 in, Length 5 1/2 in, Height 10 1/8 in, Application Industrial Use, Connection Type FNPT, Pressure Adjustment Range 5 to 125 psi, Gauge Port Size Not Applicable, Seal Material FKM, Max. Temp. 140 Degrees F, Pipe Size 1 in, Max. Pressure 150 psi, Standards ISO 9001:2015, Includes Intrinsic Gauge Guard, Pressure Gauge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.