Zoro Homepage

Pressure Regulator, 1/2 In, 5 to 125 psi

  • Mfr # PRHM050V-PP

  • Zoro # G4005057


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Series
PRHM
Body Material
Polypropylene
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRHM050V-PP
Zoro #
G4005057
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
3 13/16 in
Height
8 5/8 in
Pipe Size
1/2 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
Overall Height
8 3/4 in
Overall Width
3 3/16 in

Details

Item
Pressure Regulator
Series
PRHM
Body Material
Polypropylene
Pressure Adjustment Range
5 to 125 psi
Max. Temp.
180 Degrees F
Application
Industrial Use
Seal Material
FKM
Max. Pressure
150 psi
Connection Type
NPT
Includes
Intrinsic Gauge Guard, Pressure Gauge
Standards
ISO 9001:2015
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Minimum
10 psi
Operating Temperature - Maximum
180 Degrees F
Inlet Connection Gender
Female
Operating Pressure Differential - Maximum
150 psi
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Pilot Adjustment - Maximum
125 psi
Operating Pressure - Maximum
150 psi
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
5 psi

Description

Pressure Regulator, Series PRHM, Body Material Polypropylene, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 3 13/16 in, Height 8 5/8 in, Application Industrial Use, Connection Type FNPT, Pressure Adjustment Range 5 to 125 psi, Gauge Port Size Not Applicable, Seal Material FKM, Max. Temp. 180 Degrees F, Pipe Size 1/2 in, Max. Pressure 150 psi, Standards ISO 9001:2015, Includes Intrinsic Gauge Guard, Pressure Gauge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.