This item is Discontinued.

Plast-O-Matic Pressure Regulator, 1/4 In, 5 to 125 psi PRA025V-PP

Pressure Regulator, 1/4 In, 5 to 125 psi (Discontinued)

  • Mfr # PRA025V-PP
  • Zoro # G4128713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRA025V-PP
Zoro #
G4128713
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 in
Height
4 1/16 in
Pipe Size
1/4 in
Overall Width
2 in
Overall Height
4 1/16 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Item
Air Loaded Pressure Regulator
Series
PRA
Body Material
Polypropylene
Max. Temp.
180 Degrees F
Application
Control Any Flow Related Parameter via Sensors and E/P Converter
Connection Type
FNPT
Seal Material
FKM
Max. Pressure
150 psi
Pressure Adjustment Range
5 to 125 psi
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
150 psi
Outlet Connection Gender
Female
Pilot Adjustment - Maximum
125 psi
Pilot Adjustment - Minimum
5 psi
For Media
Air, Liquid
Outlet Connection Type
NPT
Inlet Connection Gender
Female
Inlet Connection Type
NPT

Description

Air Loaded Pressure Regulator, Series PRA, Body Material Polypropylene, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 in, Height 4 1/16 in, Connection Type FNPT, Pressure Adjustment Range 5 to 125 psi, Seal Material FKM, Max. Temp. 180 Degrees F, Pipe Size 1/4 in, Max. Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.