Zoro Homepage

Pressure Regulator, 3 In, 5 to 50 psi

  • Mfr # PR300V-PP

  • Zoro # G4161771


product price: $4,344.99
/ea
Free Shipping & Returns

Key Features

Series
PR
Body Material
Polypropylene
Inlet Size
3 in
Outlet Size
3 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR300V-PP
Zoro #
G4161771
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3 in
Outlet Size
3 in
Length
8 in
Height
23 in
Pipe Size
3 in
Overall Height
23 in
Inlet Connection Size
3 in
Overall Width
8 in
Outlet Connection Size
3 in

Description

Pressure Regulator, Series PR, Body Material Polypropylene, Inlet Size 3 in, Outlet Size 3 in, Length 8 in, Height 23 in, Application Industrial Use, Connection Type FNPT, Pressure Adjustment Range 5 to 50 psi, Gauge Port Size Not Applicable, Seal Material FKM, Max. Temp. 180 Degrees F, Pipe Size 3 in, Max. Pressure 150 psi, Standards ISO 9001:2015

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.