Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, Inline Pilot, PVC
- Mfr # PS050EPW11-120/60-PV
- Zoro # G4143964
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS050EPW11-120/60-PV
- Zoro #
- G4143964
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1/2 in
- Overall Width
- 3-1/2 in
- Overall Height
- 6-5/8 in
- Overall Length
- 3-1/2 in
- Orifice Diameter
- 1 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Pilot, Nominal Pipe Size 1/2 in, Orifice Diameter 1 in, Body Material PVC, Coefficient of Volume (Cv) 5.2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.