Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, Inline Pilot, Viton

  • Mfr # PS050VW11-120/60-PP

  • Zoro # G4194775


product price:  $694.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Corrosives, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS050VW11-120/60-PP
Zoro #
G4194775
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
3-1/2 in
Overall Height
6-5/8 in
Overall Length
3-1/2 in
Orifice Diameter
1 in

Details

For Media
Acids, Caustics, Chlorine Solution, Corrosives, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
Inline Pilot
Operation Type
Pilot Operated
Seal Material
Viton
Operating Pressure Differential - Maximum
70 psi Water
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Application
Controlling Flow Spray Nozzles, High Pressure Chemical Injections
Electrical Connections
DIN
Valve Design
Diaphragm
Coil Insulation Class
F
Coil Enclosure
Dust Tight, Watertight
Body Material
Polypropylene
Safe Working Water Pressure
140 psi
Standards
CSA
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Thread Type
NPT
Wattage
11 W
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
60 Hz
Operating Pressure Differential Water - Maximum
70 psi
Includes Coil
Yes
Coefficient of Volume (Cv)
5.2
Valve Positions
2-Position
Includes Seal
Yes
Fluid Temperature - Maximum
180 Degrees F
Mounting Orientation
Horizontal or Vertical
NEMA Enclosure Rating
4X
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Maximum
104 Degrees F
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Pilot, Nominal Pipe Size 1/2 in, Orifice Diameter 1 in, Body Material Polypropylene, Coefficient of Volume (Cv) 5.2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.