Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120VAC, Inline Single, Viton

  • Mfr # EASYMT2V12W24-120/60-PP

  • Zoro # G5131287


product price:  $692.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASYMT2V12W24-120/60-PP
Zoro #
G5131287
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
1-1/2 in
Overall Length
3-5/16 in
Overall Height
6-17/32 in
Orifice Diameter
3/8 in

Details

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
Viton
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
Wire Leads
Valve Design
2-Way/2-Position
Coil Insulation Class
H
Body Material
Polypropylene
Coil Enclosure
Without Junction Box, Watertight
Application
For Use in Severe Service Applications with Most Liquids, Including Acids, Caustics, Chlorine Solutions, Solvents and Ultrapure Fluids.
Safe Working Water Pressure
140 psi
IP Rating
IP65
Standards
CE
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
Not Rated
NEMA Enclosure Rating
4
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Coefficient of Volume (Cv)
1.2
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Includes Coil
Yes
Actuator Type
Spring Return
Valve Positions
2-Position
Fluid Temperature - Maximum
180°F
Ambient Temperature - Maximum
122 Degrees F
Frequency
60 Hz
Wattage
24 W

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1/4 in, Orifice Diameter 3/8 in, Body Material Polypropylene, Coefficient of Volume (Cv) 1.2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.