Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, Inline Pilot, Viton

  • Mfr # PS075VW11-120/60-PP

  • Zoro # G4101203


product price:  $847.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Corrosives, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS075VW11-120/60-PP
Zoro #
G4101203
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
4 in
Overall Width
4 in
Overall Height
7-9/32 in
Orifice Diameter
63/64 in

Details

For Media
Acids, Caustics, Chlorine Solution, Corrosives, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
Inline Pilot
Operation Type
Pilot Operated
Seal Material
Viton
Operating Pressure Differential - Maximum
70 psi Water
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Polypropylene
Electrical Connections
1/2 in Conduit
Application
For Use in Severe Service Applications with Most Liquids, Including Acids, Caustics, Chlorine Solutions, Solvents and Ultrapure Fluids.
Coil Enclosure
Watertight, Dust Tight
Coil Insulation Class
F
Valve Design
Diaphragm
Safe Working Water Pressure
140 psi
Standards
CSA
Fluid Temperature - Maximum
180°F
Includes Coil
Yes
Environmental Rating
Indoor, Outdoor
Wattage
11 W
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Frequency
60 Hz
Operating Pressure Differential Water - Maximum
70 psi
NEMA Enclosure Rating
4X
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position
Coefficient of Volume (Cv)
7.6
Thread Type
NPT
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Maximum
104 Degrees F
Includes Seal
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Pilot, Nominal Pipe Size 3/4 in, Orifice Diameter 1 in, Body Material Polypropylene, Coefficient of Volume (Cv) 7.6, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.