Shop PLAST-O-MATIC

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120VAC, Inline Single, Viton

  • Mfr # EASMT5V16W24-120/60-PP
  • Zoro # G5104075

product price: 
$
692.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EASMT5V16W24-120/60-PP
Zoro #
G5104075
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Width
1-1/2 in
Overall Height
7-5/16 in
Overall Length
4 in
Orifice Diameter
1/2 in
Wire Rope Length
4 in
Length
4 in

Details

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
H
Application
Acids, Brewery Processes, Caustics, Chlorine Solutions, Deionized Water, Reverse Osmosis Water, Sodium Solutions, Solvents
Body Material
Polypropylene
Safe Working Water Pressure
58 psi
Valve Design
2-Way/2-Position
Electrical Connections
Wire Leads
Standards
CE
IP Rating
IP65
Environmental Rating
Indoor, Outdoor
Mounting Orientation
Horizontal or Vertical
NEMA Enclosure Rating
4
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Seal
Yes
Actuator Type
Spring Return
Includes Coil
Yes
Frequency
60 Hz
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
24 W
Fluid Temperature - Maximum
180 Degrees F
Ambient Temperature - Maximum
122 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Airflow - Maximum
12.8 gpm
Coefficient of Volume (Cv)
3.2
Flow Rate - Maximum
6.4 gpm

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 3/4 in, Orifice Diameter 1/2 in, Body Material Polypropylene, Coefficient of Volume (Cv) 3.2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.