Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, Inline Single, PVC

  • Mfr # EASMT5V16W24-120/60-PV

  • Zoro # G5104127


product price:  $876.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EASMT5V16W24-120/60-PV
Zoro #
G5104127
UPC #
740377420178
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
4 in
Overall Width
1-1/2 in
Overall Height
7-5/16 in
Orifice Diameter
1/2 in

Details

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
Viton
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Safe Working Water Pressure
58 psi
Coil Insulation Class
H
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
Wire Leads
Application
Acids, Brewery Processes, Caustics, Chlorine Solutions, Deionized Water, Reverse Osmosis Water, Sodium Solutions, Solvents
Body Material
PVC
Standards
CE
IP Rating
IP65
Coefficient of Volume (Cv)
3.2
Ambient Temperature - Maximum
122 Degrees F
Includes Seal
Yes
NEMA Enclosure Rating
4
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Airflow - Maximum
6.4 gpm
Operating Pressure Differential Light Oil - Maximum
Not Rated
Fluid Temperature - Maximum
140 Degrees F
Includes Coil
Yes
Mounting Orientation
Horizontal or Vertical
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position
Frequency
60 Hz
Actuator Type
Spring Return
Wattage
24 W
Flow Rate - Maximum
6.4 gpm

Description

The PLAST-O-MATIC EASMT5V16W24-120/60-PV is a 2-way, 2-position solenoid valve with inline configuration; normally closed; direct-acting, spring-return actuator. Valve body: PVC; Seal material: Viton; media compatibility claims limited to material specs. This solenoid valve supports a maximum flow rate of 6.4 gpm with a flow coefficient (Cv) of 3.2. It is rated for ambient temperatures up to 122°F and fluid temperatures up to 140°F. The valve includes the solenoid coil and sealing components necessary for installation.

Key Features:

  • Valve Type: Inline Single, 2-Way/2-Position
  • Actuator: Direct Acting, Spring Return
  • Valve Starting Configuration: Normally Closed
  • Body Material: PVC; Seal Material: Viton
  • Maximum flow rate: 6.4 gpm; Cv: 3.2
  • Fluid Temperature Maximum: 140°F; Ambient Temperature Maximum: 122°F
  • Electrical: 120V AC, 24 W coil wattage, 60 Hz frequency, wire leads connection
  • Coil Enclosure: Watertight without junction box; Coil Insulation Class: H
  • Environmental Rating: Indoor and Outdoor; NEMA Enclosure Rating: 4; IP Rating: IP65
  • Connection Types: 3/4 in NPT inlet and outlet
  • Mounting Orientation: Horizontal or Vertical
  • Overall Dimensions: Length 4 in, Height 7-5/16 in, Width 1-1/2 in
  • Includes: Solenoid coil and seal components
  • Material: PVC body; Seals: Viton; media compatibility not specified
  • Operating Pressure Differential Minimum: 0 psi
  • Standards: CE certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.