Solenoid Valve Coil, 240VAC, 60 Hz, 11W

  • Mfr # W11-240/60

  • Zoro # G4192167


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Watts
11 W
Coil Insulation Class
F
Coil Enclosure
General Purpose with Junction Box
NEMA Rating
1, 2, 3, 3S, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11-240/60
Zoro #
G4192167
UPC #
-
Country of Origin
United States

Dimensions

Inner Hole Height
1 5/8 in
Inner Hole Diameter
9/16 in

Details

Voltage
240V AC
Watts
11 W
Coil Insulation Class
F
Coil Enclosure
General Purpose with Junction Box
NEMA Rating
1, 2, 3, 3S, 4, 4X
Inrush VA
66
For Use With
Mfr. No. EAST2V6W11-PV to PS200EPW11-PP
Standards
CSA
Item
Solenoid Valve Coil
Holding VA
24
Hz
60
Electrical Connection
1/2 in NPT Conduit
Holding Current
24 VA
Includes Enclosure
Enclosure Included
Frequency
60 Hz
Electrical Connections
1/2" NPT Conduit
NEMA Enclosure Rating
4X
Wattage
11 W
Compatible with Manufacturer Model Number
PS050, PS075, PS100, PS150, PS200, PS300
Connector Type
Form A
Inrush Current
66 VA
For Use With Mfr. Model Number
PS050, PS075, PS100, PS150, PS200, PS300
Compatible Manufacturer Part Number
PS050, PS075, PS100, PS150, PS200, PS300
Compatible Manufacturer Model Number
PS050, PS075, PS100, PS150, PS200, PS300
Compatible with Manufacturer Model No.
PS050, PS075, PS100, PS150, PS200, PS300
Compatible with Mfr. Model No.
PS050, PS075, PS100, PS150, PS200, PS300
For Use with Mfr Model Number
PS050, PS075, PS100, PS150, PS200, PS300
Compatible Pump Manufacturer Part Number
PS050, PS075, PS100, PS150, PS200, PS300
Compatible Mfr. Model Number
PS050, PS075, PS100, PS150, PS200, PS300

Description

Solenoid Valve Coil, Coil Enclosure General Purpose with Junction Box, Coil Insulation Class F, Electrical Connections 1/2 In. NPT Conduit, Includes Enclosure Enclosure Included, Inner Hole Diameter 9/16 in, Inner Hole Height 1 5/8 in, Voltage 240V AC, For Use with Mfr Model Number PS050, PS075, PS100, PS150, PS200, PS300, Connector Type Form A, Wattage 11 W, Holding Current 24 VA, NEMA Enclosure Rating 4X, Standards CSA, Inrush Current 66 VA, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.