Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Forward Curve, 10 in

  • Mfr # P25ST2P300

  • Zoro # G400871566


product price: $3,007.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
10 in
Voltage
230/460
Motor HP
3 hp
Motor Type
General Duty, Three Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P25ST2P300
Zoro #
G400871566
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
10 in
Depth (In.)
21.01 in
Height (In.)
29.99 in
Outlet Dia. (In.)
8.62 in
Inlet Dia. (In.)
7.87 in
Width (In.)
18.25 in
Wheel Width (In.)
5.5 in
Shaft Dia. (In.)
24 mm
Overall Width
18 1/4 in
Shaft Diameter
24 mm
Wheel Diameter
10 in
Housing Height
29 15/16 in
Wheel Width
5 1/2 in
Outlet Diameter
8 9/16 in
Inlet Diameter
7 13/16 in
Overall Depth
21 in
Housing Width
18 1/4 in
Overall Height
29 15/16 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
3 hp
Motor Type
General Duty, Three Phase
Blower RPM
3,450 RPM
CFM @ 4.000-In. SP
1400
Housing Finish
Polypropylene
Motor Frame
90
dBA @ 5 Feet
75 dBA
Phase
3
Rotation
CCW
Wheel Material
Plastic
Bearing Type
Sealed, Permanently Lubricated Ball
Max. Inlet Temp. (Deg. F)
140 Degrees F
Motor RPM
3,450 RPM
Max. Ambient Temp. (F)
-13 Degrees F
CFM @ 3.500-In. SP
1400
CFM @ 3.000-In. SP
1300
Housing Material
Plastic
CFM @ 2.500-In. SP
1200
Hz
50/60 Hz
Agency Compliance
AMCA and CSA certified, UL Listed
Wheel Type
Forward-Curved
Full Load Amps
7.26/3.63
Includes
Motor Mounting Base
Motor Enclosure
Totally Enclosed Fan Cooled
Airflow @ 3.000 in SP
1,300 cfm
Motor Horsepower
3 hp
Maximum Static Pressure
9 in wc
Mounting Orientation
Multiposition
Maximum Inlet Air Temperature
140 Degrees F
Maximum Ambient Temperature
-13 Degrees F
Airflow @ 3.500 in SP
1,400 cfm
Flange Type
Non-Flanged
Includes Motor
Yes
Thermal Overload Protection
Yes
Current
7.26/3.63 A
Mount Type
Motor Mount
Number of Discharge Positions
2
Airflow @ 4.000 in SP
1,400 cfm
Drive Type
Direct Drive
Minimum Fan Speed
3,450 RPM
Includes Drive Package
Yes
Frequency
50/60 Hz
Maximum Fan Speed
3,450 RPM
Sound Level
75 dBA @ 5 ft
Outlet Shape
Round
Number of Inlets
1
Motor Speed
3,450 RPM
Airflow @ 2.500 in SP
1,200 cfm
Includes Mounting Hardware
Yes
Corrosion Resistant
Yes
Minimum Ambient Temperature
-40 Degrees F
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Assembly
Assembled
Nameplate Voltage
230/460V AC
Motor Frame Designation
90
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 in, Airflow @ 2.500 in SP 1,200 cfm, Airflow @ 3.000 in SP 1,300 cfm, Airflow @ 3.500 in SP 1,400 cfm, Airflow @ 4.000 in SP 1,400 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.