Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Forward Curve, 10 in

  • Mfr # P25ST4P050

  • Zoro # G600871526


product price: $2,195.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
10 in
Voltage
230/460
Motor HP
1/2 hp
Motor Type
General Duty, Three Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P25ST4P050
Zoro #
G600871526
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
10 in
Inlet Dia. (In.)
7.87 in
Wheel Width (In.)
5.5 in
Height (In.)
29.99 in
Width (In.)
18.25 in
Depth (In.)
18.59 in
Outlet Dia. (In.)
8.62 in
Shaft Dia. (In.)
14 mm
Overall Height
29 15/16 in
Shaft Diameter
14 mm
Housing Height
29 15/16 in
Overall Width
18 1/4 in
Outlet Diameter
8 9/16 in
Inlet Diameter
7 13/16 in
Housing Width
18 1/4 in
Wheel Width
5 1/2 in
Wheel Diameter
10 in
Overall Depth
18 9/16 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
1/2 hp
Motor Type
General Duty, Three Phase
Wheel Material
Plastic
Blower RPM
1,725 RPM
CFM @ 1.500-In. SP
800
Agency Compliance
AMCA and CSA certified, UL Listed
Full Load Amps
1.78/0.89
Motor Enclosure
Totally Enclosed Fan Cooled
dBA @ 5 Feet
58 dBA
CFM @ 1.000-In. SP
600
Housing Material
Plastic
Bearing Type
Sealed, Permanently Lubricated Ball
Rotation
CCW
CFM @ 1.250-In. SP
700
Motor Frame
71
Housing Finish
Polypropylene
Hz
50/60 Hz
Includes
Motor Mounting Base
Wheel Type
Forward-Curved
Max. Ambient Temp. (F)
-13 Degrees F
Max. Inlet Temp. (Deg. F)
140 Degrees F
Phase
3
Motor RPM
1,725 RPM
Current
1.78/0.89 A
Motor Frame Designation
71
Airflow @ 1.000 in SP
600 cfm
Maximum Fan Speed
1,725 RPM
Sound Level
58 dBA @ 5 ft
Number of Inlets
1
Includes Motor
Yes
Nameplate Voltage
230/460V AC
Assembly
Assembled
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Frequency
50/60 Hz
Motor Speed
1,725 RPM
Mount Type
Motor Mount
Number of Discharge Positions
2
Minimum Ambient Temperature
-40 Degrees F
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Maximum Static Pressure
2 1/4 in wc
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Includes Mounting Hardware
Yes
Drive Type
Direct Drive
Motor Horsepower
1/2 hp
Flange Type
Non-Flanged
Maximum Ambient Temperature
-13 Degrees F
Maximum Inlet Air Temperature
140 Degrees F
Outlet Shape
Round
Corrosion Resistant
Yes
Thermal Overload Protection
Yes
Minimum Fan Speed
1,725 RPM
Mounting Orientation
Multiposition
Airflow @ 1.500 in SP
800 cfm
Includes Drive Package
Yes
Airflow @ 1.250 in SP
700 cfm
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 in, Airflow @ 1.000 in SP 600 cfm, Airflow @ 1.250 in SP 700 cfm, Airflow @ 1.500 in SP 800 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.