Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Forward Curve, 10 in

  • Mfr # P25XT2P400

  • Zoro # G000871553


product price: $10,329.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve, Hazardous Location,
Wheel Dia. (In.)
10 in
Voltage
230/460
Motor HP
4 hp
Motor Type
Hazardous Location, Three Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25XT2P400
Zoro #
G000871553
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
10 in
Wheel Width (In.)
5.5 in
Height (In.)
29.43 in
Inlet Dia. (In.)
7.87 in
Outlet Dia. (In.)
8.62 in
Shaft Dia. (In.)
24 mm
Depth (In.)
21.26 in
Width (In.)
16.25 in
Housing Width
16 1/4 in
Inlet Diameter
7 13/16 in
Outlet Diameter
8 9/16 in
Overall Height
29 3/8 in
Housing Height
29 3/8 in
Wheel Width
5 1/2 in
Overall Depth
21 1/4 in
Wheel Diameter
10 in
Shaft Diameter
24 mm
Overall Width
16 1/4 in

Details

Item
Blower
Type
Direct Drive Forward Curve, Hazardous Location,
Voltage
230/460
Motor HP
4 hp
Motor Type
Hazardous Location, Three Phase
Includes
Motor Mounting Base
Hz
50/60 Hz
Motor Enclosure
Explosion Proof
Full Load Amps
9.89/4.95
Max. Inlet Temp. (Deg. F)
140 Degrees F
Rotation
CCW
Motor RPM
3,450 RPM
Max. Ambient Temp. (F)
-13 Degrees F
Wheel Material
Plastic
Blower RPM
3,450 RPM
Bearing Type
Sealed, Permanently Lubricated Ball
Housing Material
Plastic
Housing Finish
Polypropylene
Motor Frame
90
CFM @ 4.000-In. SP
1800
Phase
3
Wheel Type
Forward-Curved
dBA @ 5 Feet
75 dBA
Agency Compliance
AMCA and CSA certified, UL Listed
Corrosion Resistant
Yes
Minimum Fan Speed
3,450 RPM
Mounting Orientation
Multiposition
Thermal Overload Protection
Yes
Sound Level
75 dBA @ 5 ft
Current
9.89/4.95 A
Motor Speed
3,450 RPM
Maximum Ambient Temperature
-13 Degrees F
Airflow @ 4.000 in SP
1,800 cfm
Includes Drive Package
Yes
Flange Type
Non-Flanged
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Spark Resistant Construction Type
A
Assembly
Assembled
Motor Frame Designation
90
Frequency
50/60 Hz
Nameplate Voltage
230/460V AC
Number of Inlets
1
Drive Type
Direct Drive
Maximum Static Pressure
9 in wc
Includes Motor
Yes
Number of Discharge Positions
2
Motor Horsepower
4 hp
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature, Spark Resistant
Mount Type
Motor Mount
Outlet Shape
Round
Maximum Fan Speed
3,450 RPM
Hazardous Location Application
Yes
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Maximum Inlet Air Temperature
140 Degrees F
Minimum Ambient Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 in, Airflow @ 4.000 in SP 1,800 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.