Blower, Forward Curve, 1/3hp

  • Mfr # P15SS4P033

  • Zoro # G100690108


product price:  $1,739.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
6 in
Voltage
115/230
Motor HP
1/3 hp
Motor Type
General Duty, Single Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P15SS4P033
Zoro #
G100690108
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
6 in
Outlet Dia. (In.)
4.47 in
Width (In.)
13.88 in
Height (In.)
21.93 in
Wheel Width (In.)
3.38 in
Shaft Dia. (In.)
14 mm
Depth (In.)
17.04 in
Inlet Dia. (In.)
4.92 in
Housing Width
13 7/8 in
Overall Height
21 7/8 in
Overall Width
13 7/8 in
Wheel Width
3 3/8 in
Outlet Diameter
4 7/16 in
Inlet Diameter
4 7/8 in
Wheel Diameter
6 in
Housing Height
21 7/8 in
Overall Depth
17 in
Shaft Diameter
14 mm

Details

Item
Plastec Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
1/3 hp
Motor Type
General Duty, Single Phase
CFM @ 0.200-In. SP
250
Full Load Amps
4.04/2.02
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Sealed, Permanently Lubricated Ball
Max. Ambient Temp. (F)
-13 Degrees F
Includes
Motor Mounting Base
Agency Compliance
AMCA and CSA certified, UL Listed
Phase
1
Motor RPM
1,725 RPM
Rotation
CCW
Housing Finish
Polypropylene
CFM @ 0.250-In. SP
275
CFM @ 0.125-In. SP
250
Motor Frame
71
Wheel Material
Plastic
dBA @ 5 Feet
54 dBA
Max. Inlet Temp. (Deg. F)
140 Degrees F
Wheel Type
Forward-Curved
Blower RPM
1,725 RPM
Hz
60 Hz
Housing Material
Plastic
Motor Horsepower
1/3 hp
Airflow @ 0.250 in SP
275 cfm
Flange Type
Non-Flanged
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Mounting Orientation
Multiposition
Number of Discharge Positions
2
Mount Type
Motor Mount
Includes Motor
Yes
Airflow @ 0.125 in SP
250 cfm
Minimum Ambient Temperature
-40 Degrees F
Nameplate Voltage
115/230V AC
Corrosion Resistant
Yes
Frequency
60 Hz
Assembly
Assembled
Maximum Ambient Temperature
-13 Degrees F
Thermal Overload Protection
Yes
Maximum Fan Speed
1,725 RPM
Motor Frame Designation
71
Includes Mounting Hardware
Yes
Current
4.04/2.02 A
Maximum Static Pressure
3/4 in wc
Outlet Shape
Round
Number of Inlets
1
Motor Speed
1,725 RPM
Maximum Inlet Air Temperature
140 Degrees F
Drive Type
Direct Drive
Sound Level
54 dBA @ 5 ft
Includes Drive Package
Yes
Minimum Fan Speed
1,725 RPM
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
OEM Replacement
No

Description

Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.125 in SP 250 cfm, Airflow @ 0.250 in SP 275 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.