Blower, Forward Curve, 14 5/8 in

  • Mfr # P35ST8P200

  • Zoro # G100690115


product price:  $7,214.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
14.625 in
Voltage
230/460
Motor HP
2 hp
Motor Type
General Duty, Three Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P35ST8P200
Zoro #
G100690115
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
14.625 in
Outlet Dia. (In.)
12.4 in
Depth (In.)
28.02 in
Wheel Width (In.)
7 in
Inlet Dia. (In.)
12.4 in
Height (In.)
46.1 in
Shaft Dia. (In.)
28 mm
Width (In.)
29.51 in
Housing Width
29 1/2 in
Wheel Width
7 in
Overall Depth
28 in
Wheel Diameter
14 5/8 in
Shaft Diameter
28 mm
Inlet Diameter
12 3/8 in
Outlet Diameter
12 3/8 in
Housing Height
46 1/16 in
Overall Height
46 1/16 in
Overall Width
29 1/2 in

Details

Item
Plastec Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
2 hp
Motor Type
General Duty, Three Phase
Motor RPM
850 RPM
Bearing Type
Sealed, Permanently Lubricated Ball
Wheel Material
Plastic
Includes
Motor Mounting Base
Max. Ambient Temp. (F)
-13 Degrees F
Housing Finish
Polypropylene
Max. Inlet Temp. (Deg. F)
140 Degrees F
dBA @ 5 Feet
64 dBA
Wheel Type
Forward-Curved
Housing Material
Plastic
Phase
3
Rotation
CCW
Motor Enclosure
Totally Enclosed Fan Cooled
Full Load Amps
7.23/3.61
CFM @ 1.000-In. SP
2300
CFM @ 1.500-In. SP
0
Motor Frame
112
Blower RPM
850 RPM
CFM @ 1.250-In. SP
1600
Hz
50/60 Hz
Agency Compliance
AMCA and CSA certified, UL Listed
Includes Motor
Yes
Drive Type
Direct Drive
Includes Drive Package
Yes
Mount Type
Motor Mount
Motor Speed
850 RPM
Maximum Ambient Temperature
-13 Degrees F
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Thermal Overload Protection
Yes
Motor Frame Designation
112
Minimum Fan Speed
850 RPM
Maximum Static Pressure
1 3/8 in wc
Flange Type
Non-Flanged
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Minimum Ambient Temperature
-40 Degrees F
Current
7.23/3.61 A
Maximum Inlet Air Temperature
140 Degrees F
Includes Mounting Hardware
Yes
Frequency
50/60 Hz
Airflow @ 1.000 in SP
2,300 cfm
Maximum Fan Speed
850 RPM
Mounting Orientation
Multiposition
Airflow @ 1.250 in SP
1,600 cfm
Corrosion Resistant
Yes
Number of Discharge Positions
2
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Nameplate Voltage
230/460V AC
Assembly
Assembled
Number of Inlets
1
Outlet Shape
Round
Motor Horsepower
2 hp
Sound Level
64 dBA @ 5 ft
OEM Replacement
No

Description

Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 14 5/8 in, Airflow @ 1.000 in SP 2,300 cfm, Airflow @ 1.250 in SP 1,600 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.