Blower, Forward Curve, 7 7/8 in

  • Mfr # P20SS6P025

  • Zoro # G200690121


product price:  $2,046.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
7.875 in
Voltage
115/230
Motor HP
1/4 hp
Motor Type
General Duty, Single Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P20SS6P025
Zoro #
G200690121
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.875 in
Shaft Dia. (In.)
14 mm
Outlet Dia. (In.)
6.62 in
Wheel Width (In.)
4.13 in
Height (In.)
24.81 in
Inlet Dia. (In.)
6.3 in
Width (In.)
15.25 in
Depth (In.)
18.22 in
Housing Height
24 3/4 in
Overall Depth
18 3/16 in
Overall Height
24 3/4 in
Housing Width
15 1/4 in
Shaft Diameter
14 mm
Wheel Width
4 1/8 in
Wheel Diameter
7 7/8 in
Overall Width
15 1/4 in
Inlet Diameter
6 1/4 in
Outlet Diameter
6 9/16 in

Details

Item
Plastec Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
1/4 hp
Motor Type
General Duty, Single Phase
Housing Material
Plastic
Bearing Type
Sealed, Permanently Lubricated Ball
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Frame
71
Housing Finish
Polypropylene
Max. Ambient Temp. (F)
-13 Degrees F
Includes
Motor Mounting Base
Max. Inlet Temp. (Deg. F)
140 Degrees F
CFM @ 0.200-In. SP
300
Wheel Material
Plastic
Wheel Type
Forward-Curved
Phase
1
Hz
60 Hz
Rotation
CCW
CFM @ 0.250-In. SP
300
Motor RPM
1,140 RPM
dBA @ 5 Feet
46 dBA
CFM @ 0.500-In. SP
300
Blower RPM
1,140 RPM
Full Load Amps
4.06/2.08
Agency Compliance
AMCA and CSA certified, UL Listed
Assembly
Assembled
Maximum Ambient Temperature
-13 Degrees F
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Outlet Shape
Round
Includes Motor
Yes
Sound Level
46 dBA @ 5 ft
Current
4.06/2.08 A
Number of Inlets
1
Motor Frame Designation
71
Airflow @ 0.500 in SP
300 cfm
Corrosion Resistant
Yes
Minimum Fan Speed
1,140 RPM
Nameplate Voltage
115/230V AC
Includes Mounting Hardware
Yes
Flange Type
Non-Flanged
Maximum Inlet Air Temperature
140 Degrees F
Mount Type
Motor Mount
Maximum Static Pressure
1/2 in wc
Drive Type
Direct Drive
Includes Drive Package
Yes
Mounting Orientation
Multiposition
Thermal Overload Protection
Yes
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Airflow @ 0.250 in SP
300 cfm
Maximum Fan Speed
1,140 RPM
Motor Speed
1,140 RPM
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Motor Horsepower
1/4 hp
Number of Discharge Positions
2
Minimum Ambient Temperature
-40 Degrees F
Frequency
60 Hz
OEM Replacement
No

Description

Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 0.250 in SP 300 cfm, Airflow @ 0.500 in SP 300 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.