Plastec Blower, Forward Curve, 6 in

  • Mfr # P15ST6P025

  • Zoro # G200690114


product price:  $2,115.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
6 in
Voltage
230/460
Motor HP
1/4 hp
Motor Type
General Duty, Three Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P15ST6P025
Zoro #
G200690114
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
6 in
Width (In.)
13.88 in
Depth (In.)
17.04 in
Height (In.)
21.85 in
Inlet Dia. (In.)
4.92 in
Shaft Dia. (In.)
14 mm
Wheel Width (In.)
3.38 in
Outlet Dia. (In.)
4.47 in
Shaft Diameter
14 mm
Outlet Diameter
4 7/16 in
Housing Width
13 7/8 in
Inlet Diameter
4 7/8 in
Overall Height
21 13/16 in
Overall Width
13 7/8 in
Wheel Width
3 3/8 in
Wheel Diameter
6 in
Overall Depth
17 in
Housing Height
21 13/16 in

Details

Item
Plastec Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
1/4 hp
Motor Type
General Duty, Three Phase
CFM @ 0.125-In. SP
175
Bearing Type
Sealed, Permanently Lubricated Ball
Rotation
CCW
Housing Material
Plastic
Wheel Material
Plastic
Wheel Type
Forward-Curved
Phase
3
Max. Inlet Temp. (Deg. F)
140 Degrees F
Motor RPM
1,140 RPM
Housing Finish
Polypropylene
Includes
Motor Mounting Base
Agency Compliance
AMCA and CSA certified, UL Listed
Motor Frame
71
Max. Ambient Temp. (F)
-13 Degrees F
Full Load Amps
1.33/0.62
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
50/60 Hz
CFM @ 0.200-In. SP
125
Blower RPM
1,140 RPM
dBA @ 5 Feet
43 dBA
Mount Type
Motor Mount
Nameplate Voltage
230/460V AC
Includes Drive Package
Yes
Minimum Fan Speed
1,140 RPM
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Includes Motor
Yes
Frequency
50/60 Hz
Number of Inlets
1
Current
1.33/0.62 A
Assembly
Assembled
Maximum Ambient Temperature
-13 Degrees F
Sound Level
43 dBA @ 5 ft
Motor Horsepower
1/4 hp
Maximum Fan Speed
1,140 RPM
Airflow @ 0.125 in SP
175 cfm
Minimum Ambient Temperature
-40 Degrees F
Motor Frame Designation
71
Mounting Orientation
Multiposition
Maximum Inlet Air Temperature
140 Degrees F
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Maximum Static Pressure
1/4 in wc
Outlet Shape
Round
Corrosion Resistant
Yes
Flange Type
Non-Flanged
Drive Type
Direct Drive
Motor Speed
1,140 RPM
Includes Mounting Hardware
Yes
Number of Discharge Positions
2
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Thermal Overload Protection
Yes
OEM Replacement
No

Description

Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.125 in SP 175 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.